Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138032

MPN #: H6004-E

Benchmark Scientific Incu Mixer™ MP4™ Heated Micro Plate Vortexer, 1500 rpm, 230V

Product Description
The new Incu-Mixer MP series by Benchmark Scientific is designed to provide an optimal method for vortexing and incubating microplates. Simultaneous heating from both the bottom surface and the lid provide temperature uniformity throughout the sample. Additionally, the heated lid minimizes evaporation and prevents condensation.

A compact, 2mm orbit ensures thorough mixing in microplates without splashing. Speed, time and temperature are all displayed in real time on the large LCD screen while an internal validation system constantly monitors all parameters for accuracy.

Designed for application flexibility, the Incu-Mixer series is available in two, and four-plate capacities, both capable of accepting all standard plates up to 40mm high. Independent time, temperature and speed controls allow the mixer to function as 3 machines in one; a multi-plate incubator, vortexer, or a combination of the two. The Incu-Mixer MP series is ideal for a wide variety of molecular biology applications including immunochemical reactions, enzyme and protein analysis, and microarray analysis.

Features:
  • Optimized for incubated mixing in microplates
  • Heated lid prevents condensation
  • Accepts plates up to 46mm high (4 plate model only)
  • Independently control time, temp. and speed
  • Available in two-plate and four-plate format
PRICE
$2,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Height7-5/16 in
Orbit2 in
Dimensions12-5/8 X 13-13/16 X 7-5/16 in

Product Details

TypeVortex Mixer
Electrical115 Or 230V 50-60Hz; 600W
Temperature Uniformity(+/-)0.5°C
Temperature Range+5°C - 70°C
Capacity4 Microplates
Voltage240 V
Package Quantity1
FeaturesIndependently Control Time, Temp. And Speed
Manufacturers Part NumberH6004-E
Timer1 Min. To 99Hr.99Min. Or Continuous
Temperature Accuracy(+/-)0.2°C
BrandBenchmark Scientific

Warranty

Warranty2 yr