Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138096

MPN #: H5000-H-E

Benchmark Scientific MultiTherm™ Shaker w/ Heating Only, 230V, 50/60 Hz, 200-1500 RPM

Product Description
The MultiTherm™ shaker is a temperature controlled vortexer, useful for a variety of molecular biology applications. Despite its modest 8 x 11 in. footprint, all popular tubes and plates are compatible, including as many as six 50 ml tubes. Speed, time and temperature settings are continuously visible on the LCD, simultaneously showing both actual and selected values. Integral over-temperature control ensures long life, safety and sample integrity. Blocks are sold separately.

Features:
  • Temperature control from 0 to 100°C
  • Exchangeable blocks, for tube sizes 0.2 to 50 ml
  • Precision contoured wells for uniform thermal transfer
  • Two models: Heat/Cool or Heat only
  • Sequence link function, links/repeats programs (HC model only)
  • Blocks sold separately
  • Material : Various
PRICE
$2,124.08

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/4 in
Depth11-1/2 in
Height8-1/4 in
Weight18 lbs
Orbit1/8 in

Product Details

Operating ModeVariable
For Use WithTubes
Temperature Control0 - 100°C
MotionOrbital
Heating Rate5.0°C Per. Min.
Manufacturers Part NumberH5000-H-E
Timer1 Min. - 99 Hours 99 Min. Or Continuous
Temperature Accuracy+/- 0.1°C
Speed200 - 1500 ft/min
BrandBenchmark Scientific
TypeLaboratory Shaker
Hazardous LocationNo
Hertz50/60 Hz
Temperature RangeAmbient -20 - 100
Resolution1 Rpm
Voltage230 V
Package Quantity1
Watts500 W
FeaturesExchangeable Blocks, For Tube Sizes 0.2 To 50Ml

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCe