Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187502

MPN #: 3920

Thermo Scientific Forma Incubated/Refrigerated Environmental Chamber 29 Cu. Ft.

Product Description
Perform a variety of applications with Thermo Scientific™ Forma™ environmental chambers, which can be configured for a variety of purposes and are available in multiple capacities. With a wide range of accessories and years of experience in constructing cabinets, we can construct units to match your most stringent applications.

Broad Range of Features and Controls:
  • Wide temperature range of 0° to 60°C that enhances the flexibility of the unit
  • Relative humidity control via steam generator from above ambient to 95% at 37°C (not available w/Cat. No. 3920)
  • Sophisticated digital controls
  • Programmable ramp and soak cycles for temperature and RH
  • Durable cabinets with true laminar airflow through side plenums for extremely tight uniformity
  • Phenolic-coated evaporator for use in applications that create corrosive byproducts
  • Manual control of defrost and refrigeration cycles
  • Visible/audible safety alarms alert to over- and under temperature conditions, deviation of humidity from set parameters (except Model 3920)

Durable Construction:
  • Cold-rolled steel, powder-coated cabinet
  • 2" (5.1 cm) thick, CFC-free, foamed-in-place polyurethane insulation
  • Stainless-steel interior with solid stainless-steel adjustable shelves
  • Directed horizontal airflow system for excellent uniformity
  • Locking swivel casters for easy mobility during installation and cleaning
  • Leveling feet for stability and added safety in the lab

Broad Range of Options:
  • Interior lighting for Models 3920, 3940 and 3949 (Optional)
  • Reinforced shelving and flooring for heavy loads
  • Heatless dryer for lower humidity levels
  • Access ports for probes, sensors
  • Interior convenience receptacles
  • CO2 (IR sensor)
  • 6" and 12" temperature chart recorder
  • Other custom options available

Recommended For:
  • Ideal for growth, stability and shelf-life testing applications

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$30,499.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight850 lbs
Exterior Dimensions38"W x 32"D x 88-1/2"H
Inside Dimensions60"H x 31"W x 27"D

Product Details

TypeIncubators
ColorLight Gray
Hertz60 Hz
ConvectionForced Air Convection
Temperature Range0 to 60 °C
StyleFull-Sized
Capacity29 FT³ ft³
Voltage120 V
Number of Shelves6
MaterialStainless Steel Interior, Powder Coated Steel Exterior
ControllerMicroprocessor, PID
DescriptionForma Incubated/Refrigerated Environmental Chamber
Manufacturers Part Number3920
SensorRTD
Shelf MaterialStainless Steel
BrandThermo Scientific
Digital/AnalogDigital

Warranty

Warranty1YR yr

Compliance & Certifications

CertificationscULus