GENIE® 83041366 Enviro-Genie Benchtop Refrigerated Incubator, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041366 Enviro-Genie Benchtop Refrigerated Incubator, 120V
The multi-functional Enviro-Genie Benchtop Refrigerated Incubator combines a Peltier driven temperature-controlled chamber, magnetic rotating/rocking platform, and two stir cells into one compact and convenient unit. Precise microprocessor controls easily achieve desired rotating, rocking, and stirring speeds (1-35RPM, 2-70 cycles per minute and 1-2000RPM respectively) as well as temperature and time control. The Magnetic Platform accommodates a wide variety of containers to suit applications ranging from cell culture to hybridizations and the stir cells can be used with vessels up to 1 liter. Accessories, expansion kits, and a 3-D Orbital Shaker attachment (Part No. SI-1250) are available for maximum sample versatility. The Enviro-Genie is supplied with a Magnetic Platform, 1 Clip Plate each for 10-13mm Tubes, 15-17mm Tubes, and 28-30mm Tubes, 4 Magnetic Bag Mounting Strips, Non-skid Tray, and Stackable Wire Rack. Magnetic Platform, 1 Clip Plate each for 10-13mm, 15-17mm, and 28-30mm Tubes, 4 Bag Mounting Strips, Non-Skid Tray, and Stackable Shelf.
The multi-functional Enviro-Genie Benchtop Refrigerated Incubator combines a Peltier driven temperature-controlled chamber, magnetic rotating/rocking platform, and two stir cells into one compact and convenient unit. Precise microprocessor controls easily achieve desired rotating, rocking, and stirring speeds (1-35RPM, 2-70 cycles per minute and 1-2000RPM respectively) as well as temperature and time control. The Magnetic Platform accommodates a wide variety of containers to suit applications ranging from cell culture to hybridizations and the stir cells can be used with vessels up to 1 liter. Accessories, expansion kits, and a 3-D Orbital Shaker attachment (Part No. SI-1250) are available for maximum sample versatility. The Enviro-Genie is supplied with a Magnetic Platform, 1 Clip Plate each for 10-13mm Tubes, 15-17mm Tubes, and 28-30mm Tubes, 4 Magnetic Bag Mounting Strips, Non-skid Tray, and Stackable Wire Rack. Magnetic Platform, 1 Clip Plate each for 10-13mm, 15-17mm, and 28-30mm Tubes, 4 Bag Mounting Strips, Non-Skid Tray, and Stackable Shelf.
PRICE
$7,239.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 24-1/2 in |
| Height | 14-1/2 in |
| Weight | 80 lbs |
| Exterior Dimensions | 24-1/2"W x 14-1/2"H x 19-1/2"L |
Product Details
| Convection | Mechanical / Forced Air Convection |
| Accuracy | +/-.2 Degrees Celsius °F |
| Temperature Range | 4-75 Degrees elsius °C |
| Resolution | 0.1 Degree Celsius |
| Capacity | 10 LBS |
| Voltage | 120 V |
| Stability | +/-0.1 Degree Celsius |
| Number of Shelves | 1 |
| Material | Steel |
| Description | Enviro-Genie Benchtop Refrigerated Incubator |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-1200 |
| Timer | Programmable to 99 hours |
| Brand | Genie |
| Alarms | Visible and Audible, Temperature and Time |
| Digital/Analog | Digital |
Warranty
| Warranty | 2YR yr |
Compliance & Certifications
| Certifications | CE |