Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2837385

MPN #: NSRI231WSG-0H

CorePoint Scientific Humidity and Temperature Stability Chamber, Single Glass Door, 23 Cu. Ft.

Product Description
These units are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features. Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.

Models include a Proportional Integral Derivative (PID) Controller with LCD Display, three stainless steel sliding tray shelves (per door), keyed door lock, probe access port (3/4"), white powder coated steel exterior and stainless steel interior, and an extensive package of audible and visual temperature/humidity alarms to protect valuable samples. Units utilize natural, environmentally friendly, hydrocarbon refrigerants and are backed by an industry leading 18 months parts and labor warranty plus an additional three-year compressor parts warranty

PRICE
$25,999.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-7/8 in
Depth36-3/4 in
Height80-3/4 in
Exterior Dimensions26-7/8" W x 36-3/4" D x 80-3/4" H

Product Details

Cabinet Color FamilyWhite-Powder Coated Steel Exterior
Door TypeOne Swing Glass Door, Self-Closing, Right Hinged, Not Reversible
Hertz60 Hz
ConvectionForced Air Convection
Temperature Range20°C to 60°C
StyleUpright
Capacity23 FT³
Voltage115 V
Number of Doors1
Defrost TypeCondensate Evaporation
Number of Shelves3
Phase1
DescriptionHumidity/Temperature Stability Chamber, Single Glass Door
Manufacturers Part NumberNSRI231WSG-0H
Number of Casters4 Swivel Casters (3 1/2")
Refrigerant TypeHydrocarbon, Natural Refrigerant (R290)
BrandCorepoint Scientific
Digital/AnalogDigital

Warranty

Warranty18 Months Parts/Labor, 3 Year Compressor Parts Warranty

Compliance & Certifications

CertificationsETL Listed