Iceberg, IndestrucTable TOO™ Plastic Folding Table, 30" x 60", Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, multi-functional commercial grade table handles any temporary demand. The soft beveled radius edge is designed for comfort. Dent and scratch resistant yet easy to clean. Made in USA.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 29 in |
| Weight Capacity | 2,000 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Series | 1200 Series |
| Top Color Family | Charcoal |
| Foldable | No |
| Country of Origin | Made in USA |
| Description | Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | 65217 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |