Iceberg IndestrucTable TOO™ Plastic Folding Table, 30" x 72", Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
A contemporary looking table designed for use both indoors and out.
Easy to set up, take down, and transport, the IndestrucTable TOO™ lightweight tables can be used in schools, offices, hospitality, banquets or events. The 2" thick, blow molded high-density polyethylene top features a square edge so your cloth will hang straight. The top is dent and scratch resistant and easy to clean. Sturdy, gray powder coated 1" round tubing legs features non-mar protective feet. Legs fold into recessed channels for compact storage and nesting with similar tables. Strong steel frame is capable of supporting up to 1,000 lbs., evenly distributed.
Easy to set up, take down, and transport, the IndestrucTable TOO™ lightweight tables can be used in schools, offices, hospitality, banquets or events. The 2" thick, blow molded high-density polyethylene top features a square edge so your cloth will hang straight. The top is dent and scratch resistant and easy to clean. Sturdy, gray powder coated 1" round tubing legs features non-mar protective feet. Legs fold into recessed channels for compact storage and nesting with similar tables. Strong steel frame is capable of supporting up to 1,000 lbs., evenly distributed.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 30 in |
| Height | 29 in |
| Weight Capacity | 1,000 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Top Color Family | Charcoal |
| Foldable | No |
| Description | Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | 65527 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |