Iceberg Maxx Legroom™ Melamine Wood Folding Table, 24" x 48", Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Maxx Legroom Folding Table meets the diverse needs of corporate, school, office, home and many other environments. The innovative open leg corner design maximizes seating and leg room. Setup is a breeze with the single cam, one-hand leg fold release. The non-mar bumpers and feet help to protect stacked tables. Supports evenly distributed weight up to 1000 lbs. Made in USA. 15 Year Limited Warranty.
PRICE
$375.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 29-1/2 in |
| Weight Capacity | 1,000 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Foldable | Yes |
| Country of Origin | Made in USA |
| Description | Wood Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Manufacturers Part Number | 65807 |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |