Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB1893875

MPN #: 36442BLKRED

Akro-Mils Indicator® 36442BLKRED Two Tone Double Hopper Shelf Bin- 4-1/4"W x 11-5/8"L x 4"H - Pkg Qty 24

Product Description
Akro-Mils Indicator Bin® 36442BLKRED - 4-1/4"x11-5/8"x4" Double Hopper Shelf Bin - Pkg Qty 24

Effective inventory control at a glance! Akro-Mils' two-toned Indicator® Bin is a single-bin Kanban system featuring a colored trigger side to indicate low inventory and prevent stock-outs and assembly line interruptions. Never run out of inventory! Easy to Use! Available in four sizes, Double hopper design, Dividers available, Works with 12" shelving or pick rack systems, Easy organization of supplies & WIP, Reduce excess inventory, Prevents stock outs and assembly line interruption black and red.

  • STOCK the Indicator Bin using the divider to designate volume for the inventory reserve.
  • PICK from the blue side of the bin until you reach the divider.
  • FLIP the bin to the orange to indicate low stock.
  • REFILL the bin and repeat!


Eliminate the need for a two bin kanban system!

PRICE
$146.40  Sold in packages of 24 / $6.10 ea

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width4-1/4 in
Height4 in
Size (L x W x H)11-5/8 x 4-1/4 x 4 in
Inside Length9-7/8 in
Inside Width2-7/8 in
Inside Height3-7/8 in
Weight Capacity20 lbs
Weight0.5 lbs

Product Details

Assembly RequiredNo
TypeShelf Bin
ColorBlack
MaterialIndustrial Grade Polymer
Package Quantity24
Manufacturers Part Number36442BLKRED
Stack and/or NestNest
BrandAkro-Mils

Warranty

Warranty1 yr