Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2329705

MPN #: 104454

Busch Systems Indoor Octo Container - Compost, 32 Gallon - Graystone - 104454

Product Description
Achieve a modern look without sacrificing practicality. Eight flat sides allow for 360-degree customized labelling options. The Octo is the perfect container for large public spaces with a sleek, yet functional and durable design.

Features
  • A single stream modular container that is ideal for public spaces.
  • Eight-sided design allows for ample signage and labeling options.
  • Liner can be easily removed for servicing and cleaning.

For Indoor Use Only.

PRICE
$679.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth15-3/4 in
Height31-1/4 in
Weight34.2 lbs

Product Details

Assembly RequiredYes
TypeMulti Stream System Can
Number of Openings1
ColorGray
SeriesOcto
LidYes
Capacity32 gal
Lid TypeOpen
MaterialPlastic
Package Quantity1
Manufacturers Part Number104454
Indoor/OutdoorIndoor
Accepted MaterialsCompost
Percent Post Consumer Recycled Content35 Percent
Container MarkingsCompost
ShapeOctagon
BrandBusch Systems