For Indoor Use Only.
Busch Systems Spectrum Cube XL Recycling Can, 32 Gallon, Green
Write a Review
|
Questions & Answers (0)
Product Description
Being green just got more colorful Give your sustainability program a splash of color with our latest line of indoor metal recycling & waste containers. From blue, red, green and purple huesto sleek black and white shades, we've been to the end of the rainbow.
Modular system allows your centralized station to grow with your program. Rubberized, non skid feet help secure the containers. Liner is 100% post-consumer recycled content.
For Indoor Use Only.
For Indoor Use Only.
PRICE
$1,279.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21.5 in |
| Depth | 15.75 in |
| Height | 30-3/8 in |
| Weight | 38.8 lbs |
Product Details
| Assembly Required | Unassembled |
| Type | Organics Recycling Can |
| Color | Green |
| Capacity | 32 gal |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 104010 |
| Percent Post Consumer Recycled Content | 100 Percent |
| Shape | Rectangle |
| Brand | Busch Systems |