Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2094868

MPN #: CO30XE

Honeywell Indoor/Outdoor Portable Evaporative Air Cooler CO30XE, 63 Pint

|
Questions & Answers (0)
PRICE
$409.95
Out of stock, please check back soon.
The Honeywell 63-pint indoor/outdoor portable evaporative air cooler offers an energy efficient option for cooling your home, workplace or outdoor living space in the most natural way. Honeywell evaporative air coolers do not require power hungry components like compressors. The low power consumption translates into significant savings on energy bills compared to using air conditioners. Just unpack, add water/ice and plug it in. For indoor use, place near an open door or window in a room up to 320 square feet. For outdoor use it is weather resistant, UV protected and has an air-throw up to 9.3 yards. Four fan speeds and oscillating louvers evenly distribute cool air through the honeycomb cooling media. The unit consumes only 252 watts of power on low and includes an automatic shutoff timer. The electronic control panel is easy to use and the remote control lets you operate your cooler from across the room. Plus, it has side handles and four durable caster wheels allowing easy mobility.***Buying Note: For those living in more humid climates, consider portable air conditioning units or window air conditioners. Evaporative coolers perform best when the air is hot with low humidity, such as desert areas like the southwestern United States. Recommended humidity level is 60% or less for maximum efficiency.

Features:
  • Portable evaporative air cooler for indoor or outdoor use (UV and weather resistant)
  • Indoor use: For rooms up to 320 sq. ft.
  • Outdoor use: Air-throw up to 9.3 yards
  • Non-compressor system cools naturally, efficiently and inexpensively
  • Honeycomb cooling media for optimum cooling
  • Top-loading ice compartment and 7.9-gallon (63-pint) water tank with low water alarm
  • Powerful 525 CFM air flow
  • LED control panel and full-function remote control
  • 4 speeds include high, medium, low and sleep
  • Adjustable humidification level
  • 0.5 to 8 hours shut-off timer
  • Oscillating louvers distributes cool air throughout the room
  • Side handles and four durable caster wheels allow easy mobility
  • 6 ft. long power cord
  • Buying Note: For those living in more humid climates, consider portable air conditioning units or window air conditioners
  • Evaporative coolers perform best when the air is hot with low humidity, such as desert areas like the southwestern United States
  • Recommended humidity level is 60% or less for maximum efficiency

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.