Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB2052179

MPN #: ELT618NY M2

Lithonia Lighting ELT618NY M2, 2 Head Emergency Light, 18W Lead-Acid Battery

Product Description
Lithonia Lighting ELT618NY M2, 2 Head Emergency Light, 18W Lead-Acid Battery

Ideal for New York applications where steel housing or metal lamp heads are required.

Features:

  • 20 gauge steel housing
  • Dual-voltage input capacity (120 or 277 volts)
  • White powdered coat finish
  • Metal lamp heads with PAR36 style lamps
  • Maintenance-free lead-calcium battery provides 90-minute capacity to lamps
PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth10 in
Height14-1/2 in
Weight9-1/16 lbs

Product Details

TypeEmergency Lighting Unit
Lamp IncludedYes
ColorGloss with White
DC Voltage120/277
MaterialSteel
Description2 lamp, 7 watt, Incandescent, Emergency Lighting Unit
Watts7 W
Package Quantity1
Manufacturers Part NumberELT618NY M2
BrandLithonia Lighting

Warranty

Warranty3 yr