- Use with the Fastpipe® rigid aluminum system
- Fastpipe® equal tee, all 3 sides are the same size
- 3" Fittings are black aluminum die cast
Fastpipe® Industrial 3" Equal Tee
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Hose Inside Diameter | 3 in |
Product Details
| Material | Nylon |
| Description | Equal Tee |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI7005 |
| PSI | 190 psi |
| Brand | Fastpipe |