- Dimensions: 55"W x 25"D x 47"H
- Patented Quick Release self-latching drawer pulls made with all steel components to keep your drawers securely closed
- 3 extra-long drawers with added internal support to prevent sagging or warping
- Full-extension, ball bearing slides allow drawers to open and close smoothly
- Drawers load rated 150 lbs. for single slides and 300 lbs. for double slides
- Full-width, color-anodized, polished solid aluminum drawer pulls resist oxidation
- Heavy-duty 14-Gauge steel frame construction supports a fully loaded cabinet
- Includes matching side handle
- AkzoNobel high gloss powder coat finish resists scratches and chemical stains
- Six 6in x 2in mag wheel casters (4 locking swivels and 2 rigid)Casters load rated 900 lbs. each
- Includes heavy-duty PVC drawer liners
- Includes PVC laminated MDF work surface to protect your tool box
- Attach Cabinet Side Handle
Extreme Tools RX Roller Cabinet, 12 Drawers, 55"W x 25"D x 47"H, Blue w/ Chrome Drawer Pulls & Trim
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,009.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55 in |
| Depth | 25 in |
| Height | 47 in |
| Weight | 424 lbs |
| Caster Size | 6x2 in |
Product Details
| Assembly Required | No |
| Type | Roller Cabinet |
| Color | Blue/Chrome |
| Series | RX |
| Number of Drawers | 12 |
| Style | Mobile |
| Capacity | 28697 |
| Slide Type | Ball Bearing |
| Number of Shelves | 0 |
| Material | Steel/Aluminum |
| Manufacturers Part Number | RX552512RCBLCR-X |
| Drawer Capacity | 150-300 |
| Locking System | Tubular Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |