Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3215135

MPN #: 5-TC-3D-242-12/5DB

Strong Hold® Heavy Duty Rolling Tool Cart w/ 12 Drawers, 61"W x 24"D x 42"H, Dark Gray

Product Description
This Strong Hold® tool cart is built to support your Extreme Duty storage needs. Made with a 12 GA steel body and a 7 GA top, it stands at 61"W x 24"D x 42"H. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts.

This cart has 3 doors that are secured by a 3-point locking system. The cast steel handles are compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations.

We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched.

Features:
  • 2 adjustable shelves
  • 12 drawers with 400 lbs capacity per drawer and an overall capacity of 4800 lbs
  • 6" heavy-duty casters allow for smooth mobility
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 99-year warranty


PRICE
$8,879.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61 in
Depth24 in
Height42 in
Weight934 lbs
Caster Size2 x 6 in
Gauge12 ga

Product Details

Assembly RequiredNo
TypeMobile Tool Cart
ColorGray
Number of Drawers12
StyleMobile
Capacity4800
Slide TypeFull Extension
MaterialSteel
Manufacturers Part Number5-TC-3D-242-12/5DB
Drawer Capacity400
Locking SystemPadlock Hasp
BrandStrong Hold

Warranty

Warranty99 yr