Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169430

MPN #: BA9-1000786

Baileigh Industrial® BP-14010CNC 120" 2 Axis Programmable Hydraulic Press Brake, 3PH, 220V

Product Description
We build this 10-foot industrial press brake using reliable components from Germany and Japan and a rigid all-steel frame. The programmable controller is simple to learn.

Features:
  • Delivers 140 tons of pressure
  • This press brake is also available in a 13-foot version
  • Distance Between Housings is 100"
  • Runs on 220-volt 3-phase power
  • Industrial-grade hydraulic system with a Vickers/Eaton pump will last for many years at peak capacity
  • NOK hydraulic seals from Japan are some of the best in the industry. They'll keep the hydraulics running smoothly
  • Torque tube connects the 2 hydraulic cylinders, so they stay synchronized and parallel to the bending table at all times
  • Chain drive linkage keeps hydraulic cylinders in time with each other, so the machine stays balanced and lasts longer
  • Hydraulic cylinders are near the back of the machine for convenient fluid changes
Accurate, User-Friendly Control System
  • Runs in single-bend mode or programmable mode
  • Comes standard with 2 axes of control: stroke and back gauge distance
  • Simple controller is so intuitive that you could train someone to use it in 5 minutes
  • Programmer stores up to 40 programs with up to 25 bends per program, great for saving time on production
  • Bending is accurate to +- .01mm, ensuring that parts come out right the first time
  • Main electrical components made in Germany by Weidmueller and Schneider will give you years of trouble-free productivity
  • Foot pedal brings the stroke up and down. Just input your specs on the controller, then press the pedal for each bend
  • You can make a complete part without touching the controller. Push the metal in while pressing the foot pedal
  • Choose between 2 speeds: a rapid approach and retract and a slow bending speed
  • Speed option lets you reduce cycle time and make your shop more efficient
  • Chain drive back gauge system uses tried-and-true technology that you can maintain easily
  • The 23-5/8" back gauge can advance or retract according to programmed instructions
Steel Plate Construction and Included Tooling
  • Fully-welded all-steel construction helps prevent deformation and minimize flex during the bending process
  • Weighs a robust 16,000 lbs. for massive structural strength that ensures accurate results
  • Includes support arms around 2 feet in length
  • Comes standard with tooling: a multi-Vee bottom die and gooseneck punches (European Style)
  • Quick-release tool holders let you make changes easily. Just open a lever and it drops the top die out. No time-consuming cap screws!
  • Crowning adjustment dial gives you the option to deliver more pressure in the center of a bend for consistency all the way across
  • Safety light curtains prevent the machine from bending when someone is too close
  • Light curtains will swing open and get out of the way when you're doing a tool change
Fast Shipping and Lifetime After-Sale Care
  • This hydraulic press brake ships fully assembled. Just uncrate it, plug it in, and get started
  • We keep machine handling to a minimum to reduce the risk of damage. The flatbed truck that leaves our facilities is the one that shows up at your door
  • Replacement parts are in stock at our Wisconsin headquarters, so we can get them to you quickly
  • We offer a 1-year parts warranty
  • With lifetime technical support by phone, you can contact us any time and talk with service reps who have years of experience with industrial machinery


PRICE
$102,105.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16000 lbs

Product Details

Motor Voltage220 V
Country of OriginMade in Germany
MaterialSteel/Metal
Phase3
Manufacturers Part NumberBA9-1000786
Motor Horsepower10 HP
BrandBaileigh Industrial