Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169494

MPN #: BA9-BR36LT

Baileigh Industrial® BR-16E-36LT 36" Lower Throat Depth Bead Roller, 1/2 HP, 110V

Product Description
Introducing our versatile bead roller with an open design, perfect for auto and airplane projects. With a 36" throat depth and foot pedal controls, it provides extra working area and leaves your hands free. Achieve precise and consistent results with adjustable depth, quick-release die, and compatibility with standard tooling. Our electric bead roller is built to last and comes with lifetime technical support. Fast shipping available for this must-have metalworking tool.

Features:
  • Maximum capacity of 16 gauge mild steel
  • 36" throat depth allows you to reach the center of 72" pieces
  • Variable-speed pedal lets you press harder to go faster, or roll more slowly for detailed patterns
  • You can also lock the rolls at a constant speed if you choose
  • Integrated adjustable depth stop makes it simple to create and repeat perfectly straight beads
  • Quick-release die maintains consistent forming depth, even if you open and close it
  • You can begin or end a design in the middle of a panel without worrying if the depth is set correctly
  • Adjust the forming depth with an easily accessible handwheel just above the working area
  • Bottom die slides in or out. By changing the offset, you can create custom profiles from standard dies
  • Includes 1/4" round bead die set and 1/16" step roll set


PRICE
$7,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight515

Product Details

TypeBead Roller
Motor Voltage110 V
MaterialSteel/Metal
Manufacturers Part NumberBA9-BR36LT
Motor Horsepower1/2 HP
BrandBaileigh Industrial