Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3078910

MPN #: 36-BC-243-L-RAL7024

Stronghold Industrial Broom Janitorial Cabinet, 36"W x 24"D x 75"H, All-Welded, Dark Gray

Product Description
This heavy-duty cabinet has a tall, open compartment perfect for broom and mop storage. The three (3) adjustable shelves make it easy to organize additional cleaning supplies and other miscellaneous items. Each shelf has a capacity between 700-1,500 lbs (varying on size of cabinet). This cabinet includes 6-inch legs to reduce the risk of rust and to make cleanup easy. The 3-point locking system keeps contents safe from theft or damage. This cabinet comes fully assembled and is backed by a 25-year warranty.

  • Industrial-strength, 14 gauge steel. Extreme per shelf capacities between 700-1500 lbs (depending on size of cabinet).
  • All-welded construction provides maximum protection and security.
  • Includes 3 adjustable shelves and arrives fully assembled.
  • Ideal for storing valuable tools, firearms, hunting, fishing, and sports equipment.
  • Fits standard size golf bags, guns and long rifles.


Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$1,719.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height75 in
Weight357 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
Shelf Capacity1150 lbs
Number of Adjustable Shelves3
ColorDark Gray
StyleFull Height
Mobile or StationaryStationary
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Manufacturers Part Number36-BC-243-L-RAL7024
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold