- 30 tons
- Perfect for pressing or straightening
- Fully welded construction
- Hydraulically operated
- Covered by a 1-year parts warranty
- C-Frame Press
- Adjustable slide pressure
- Separate control pedestal
- 480V 3-phase
Baileigh Industrial® CFP-30HD Heavy Duty C-Frame Press, 30 Ton Max Pressure, 460V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$52,095.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Width | 55 in |
| Height | 110 in |
| Weight | 5800 lbs |
Product Details
| Type | Hydraulic |
| Manufacturers Part Number | BA9-1015407 |
| Brand | Baileigh Industrial |
| Max Pressure | 30 Ton psi |
| Leverage Ratio | 1 |