Milton s-775-4 A Style ARO Coupler 1/4" FNPT 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-775-4 A Style ARO Coupler 1/4" FNPT 4 Pack
1/4" FNPT A style couplers are push type couplers. Simply push plug into coupler to engage pull sleeve back to remove. Steel is plated to resist rust. Accepts the following Milton A style plugs: #778 #777 #777-4 #777-6 #1777-4 and #1777-6.
1/4" FNPT A style couplers are push type couplers. Simply push plug into coupler to engage pull sleeve back to remove. Steel is plated to resist rust. Accepts the following Milton A style plugs: #778 #777 #777-4 #777-6 #1777-4 and #1777-6.
PRICE
$51.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.68 in |
| Width | 1.01 in |
| Height | 1.01 in |
| Weight | 0.7 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | ARO 210 1/4" body |
| CFM | 34 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | A-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 4 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-775-4 |
| Brand | Milton |