Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB2732685

MPN #: CP48D11N

Canarm® 48" Industrial Ceiling Fan, DC Motor, 5 Speed, 7370 CFM, White

Product Description
Important Notice: In order to operate, DC industrial fans must be installed with our wall control B2732702. DC fans not for use with MC controls.

Ideally suited for circulating air in Industrial and Commercial Applications. Canarm's "DC" Fans help save energy year round.

Key Features:
  • Cutting Edge Technology DC motor
  • High Performance or High Performance Weather Proof models available
  • Up to 70% more energy efficient
  • 5 speed with forward and reverse
  • Extremely quiet
  • Extended motor life 10 year warranty
  • Faster startup, stop, change speeds and reversing
  • Easy to install, 50% less weight
  • NRCAN and DOE compliant for Canada and USA
  • Limited warranty of 1 year


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Fan Diameter48 in

Product Details

Assembly RequiredYes
CFM7370 CFM
ColorWhite
Number of Speeds5
Number of Blades3
Motor TypeDC
Mounting LocationCeiling
Voltage120 V
IncludesMotor, Blades, Hardware
ReversibleY
Blade TypeStraight
Power Cord TypeHard Wired
Manufacturers Part NumberCP48D11N
Indoor/OutdoorIndoor
BrandCanarm

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSAus