- Industrial duty, all-welded, 16-gauge steel
- 3-point locking system with keyed handle and lock rods, 4 keys included
- 7 gauge leaf hinges to prevent sagging
- Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
- Recessed Double doors open at 180° for full access to product
- Cabinets ship fully assembled
- Durable, textured, gray powder coat finish
Durham Mfg.® Industrial Duty Storage Cabinet, 60"W x 24"D x 78"H, Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,339.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 421.4 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Storage Cabinet |
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2506-4S-95-NL |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |