Made with S2 steel. URREA industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment.
Urrea Industrial Grade Flat Power Bit, 14024, 1/4" Hex Drive, 1-15/16"L x 3/8", 12F-14R Screw Size
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.53
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 in |
| Size | 3/8 in |
| Shank Size | 1/4 in |
| Drive Size | 1/4 in |
| Point Size | 12F-14R |
Product Details
| Type | Power Bit |
| Shank Type | Hex |
| Material | S2 Steel |
| Description | Fastener Drive Bit |
| Manufacturers Part Number | 14024 |
| Tip Type | Flat |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-S-1222 |