Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169834

MPN #: BA9-1232703

Baileigh Industrial® HP-15A Hydraulic Shop Press, 15 Ton Max Pressure

Product Description
Baileigh® HSP-15A is a 15-ton Hydraulic Shop Press with an H-frame. Each machine is built using a heavy steel plate that is electro-welded together and comes standard with industrial-grade hydraulics. These 15-ton hydraulic shop presses are for serious fabrication and machine shop owners who demand only the best quality from their operation.

Features:
  • 24-3/4" working width
  • 4-1/2" cylinder stroke
  • Industrial-grade hydraulic components will provide years of reliable use
  • Adjustable table to fit a wide variety of applications
  • Includes pressure regulator and gauge
  • Rigid, electro-welded steel construction lets you work at full capacity with no worries about the machine flexing
  • Comes standard with a V-block set
  • Covered by a 1-year parts warranty and lifetime technical support by phone


PRICE
$3,819.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68
Width36 in
Height18 in
Weight378 lbs
Ram Size2-1/2 in

Product Details

TypeHydraulic
Manufacturers Part NumberBA9-1232703
BrandBaileigh Industrial
Max Pressure15 Ton psi
Leverage Ratio1