Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :T9FB3169835

MPN #: BA9-1232704

Baileigh Industrial® HP-35A Hydraulic Shop Press, 35 Ton Max Pressure

Product Description
Baileigh® HSP-35A is a 35-ton Hydraulic Shop Press with an H frame. Each machine is built using a heavy steel plate that is electro-welded together and comes standard with industrial-grade hydraulics. These 35-ton hydraulic shop presses are for serious fabrication and machine shop owners who demand only the best quality from their operation.

Baileigh Industrial®'s brand-new line of H-Frame Shop Presses are engineered with meticulous attention to detail and unparalleled craftsmanship, these exceptional presses are set to redefine the industry standards.

Designed to handle the toughest tasks with ease, Baileigh® H-Frame Shop Presses offer unmatched strength, durability, and versatility. Whether you're shaping, bending, pressing, or straightening, these cutting-edge machines provide the ultimate precision and control, ensuring flawless results every time.

Features:
  • 24-3/4" working width
  • 4-1/2" cylinder stroke
  • Industrial-grade hydraulic components will provide years of reliable use
  • Adjustable table to fit a wide variety of applications
  • Includes pressure regulator and gauge
  • Rigid, electro-welded steel construction lets you work at full capacity with no worries about the machine flexing
  • Comes standard with a V-block set
  • Covered by a 1-year parts warranty and lifetime technical support by phone
  • Typically kept in stock for quick deliveries


PRICE
$6,369.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width43 in
Height20 in
Weight682 lbs
Ram Size3 in

Product Details

TypeHydraulic
Manufacturers Part NumberBA9-1232704
BrandBaileigh Industrial
Max Pressure15 Ton psi
Leverage Ratio1