Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3143715

MPN #: OZIND030-30CH

OZ Lifting Products Industrial Manual Chain Hoist, 3 Ton Capacity, 30' Lift

Product Description
The OZ Lifting Products Industrial Series Manual Chain Hoist features all-steel construction with a Weston-Style brake system for safety and reliability. Each unit is inspected and tested in the USA. A test certificate is included with each hoist and provides complete traceability. The OZ Lifting Products Industrial manual chain hoists meets CE, ANSI B30.16 and AS1418.2 safety standards and features 100% load tested Grade 80 alloy chain.

Features:
  • Zinc plated hand chain
  • Long lasting powder coat finish
  • Fully-enclosed gearing
  • Minimal load lifting effort
  • Load sheave bearings
  • Forged alloy steel hooks
  • Weston-Style brake system with Thrust bearing on lower hook twin pawl design
  • Heavy-duty latches


PRICE
$839.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/16 in
Width6-1/8 in
Height21-11/16 in
Weight Capacity6000 lbs
Weight30 lbs
Load Chain Diameter8 x 24 mm
Head Room21-11/16 in
Lift30 ft

Product Details

Assembly RequiredNo
TypeManual Chain Hoist
ColorGray
SeriesIndustrial
MaterialSteel
Package Quantity1
Manufacturers Part NumberOZIND030-30CH
SuspensionHook
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, ASME/ANSI B30.16, AS1418.2