Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TELE-PRO

Model # :WBB2355508

MPN #: OZTP2500DAV

OZ Lifting Tele-Pro Davit Crane 2500 Lb. Capcity W/ Manual Winch And Brake

Product Description
The TELE-PRO Davit Cranes introduce an industry first telescoping boom adjustment while under load. This innovative feature provides even more versaility of the davit crane. With a 2500lbs. capacity, the TELE-PRO 2500 has an infinetly adjustable boom that provides a reach from 46" to 82". A ratchet screw jack allows adjustment of the boom to a maximum height of 97.5". Allowing it to be used in a variety of applications and envirmoments.

Features:

  • Telescoping boom adjustment while under load
  • Ratchet screw jack adjusts boom under load
  • 360 degree rotation of crane on sleeve bearing
  • DIN-Rated hand winch equipped standard with a load holding weatherproof Weston brake (Cable assembly sold separately)
  • Quick connect winch handle with power drill adapter included
  • Bases sold separately (comes with mounting template)
  • Smart Latch technology at boom/mast connection
  • Headache Ball available and sold separately
  • Corrosion resistant zinc plated finish
  • Adjustable boom length: 46" to 82"
  • Winch Speed Based on Load & Cable on the Drum
PRICE
$4,985.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2500 lbs
Weight382 lbs
Usable Mast Height64-1/2 in
Boom Height97-1/2 in
Retracted Weight Capacity2500 lbs
Extended Weight Capacity1300 lbs
Lift45 ft
Boom Length82 in

Product Details

Assembly RequiredYes
TypeSteel Davit Crane w/ Winch & Break
ColorGold
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberOZTP2500DAV
BrandTELE-PRO

Warranty

Warranty2 yr