Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB985088

MPN #: 272940

Wesco® Value Lift Manual Stacker 272940 880 Lb. Cap. 47" Lift

Product Description
Wesco® VALUE LIFT STACKER

Perfect for lifting and positioning cumbersome office files, computer equipment and mail room supplies, these lift trucks are easily maneuvered in confined spaces. Durable steel construction, with chrome-plated rails and handles, ensures years of service. Stacker features adjustable 25-½"L x 4-¼"W forks for added flexibility. Rolls easily with floor-protective 5" polyurethane swivel casters with brakes and 3" polyurethane load wheels.

Foot Pedal Operated Stacker features a manual foot operated hydraulic pump that provides an economical means of lifting goods throughout your facility.

PRICE
$1,349.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width22-1/2 in
Height55 in
Lowered Height3-1/2 in
Raised Height47 in
Weight Capacity880 lbs
Weight178 lbs
Distance Across Forks8-1/2 to 19-1/2
Fork Length25-1/2 in
Fork Width4-1/4 in
Load Center12-3/4 in

Product Details

Assembly RequiredYes
TypeFoot Pedal Operated
ColorYellow
Wheel Type(2) 5" Polyurethane Swivel with Brakes, (2) 3" Polyurethane Rigid
MaterialSteel
Manufacturers Part Number272940
BrandWesco