Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181593

MPN #: F85827A0

Valley Craft® Industrial Mobile Shop Desk with 1 Drawer, 400 lb. Capacity, 23"W x 20"D, Gray

Product Description
Valley Craft's® Industrial Mobile Shop Desk is the perfect way to improve organization and efficiency in your mobile workspace. The ability to stand and move your desk with you as needed makes organization on-the-go simple. Lockable storage provides additional security for specific documents or other valuables.

The industrial option is ideal for limited storage and organization or regular on-the-go maneuvering. The lightweight design makes moving your desk simple, rolling on (4) 3" non-marking rubber swivel casters: 2 swivel, 2 locking swivel, with a 400 lb. overall capacity. Unit has 1 lockable drawer and 1 lower open full width shelf. The top surface has an ergonomic back-to-front top slope with front retaining lip to help keep pens and papers from sliding off. Additional top storage is comprised of two side-by-side open compartments (11"W x 6"D x 4"H). Drawer capacity is 100 lbs.

Valley Craft's® Mobile Shop Desks are constructed of heavy 16 gauge steel, continuous solid welds, and a premium powder coat paint finish in gray. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • Perfect for environments where organization and mobility are key
  • Organize shipping, receiving, and other warehouse locations
  • Overall dimensions: 23"W x 20"D x 51"H


PRICE
$569.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth20 in
Height51 in
Weight Capacity400 lbs
Weight70 lbs

Product Details

Assembly RequiredNo
TypeMobile Open Leg
ColorGray
Number of Drawers1
Writing SurfaceSloped with Lips
StyleCompartment, Drawer, Shelf
Country of OriginUSA
Number of Shelves1
MaterialSteel
Number of Compartments2
Leg TypeFixed
Manufacturers Part NumberF85827A0
BrandValley Craft