Durham Mfg.® Mobile Shop Desk, Drawer, 4 Shelves, 24"W x 20"D, Gray
|
Questions & Answers (0)
Product Description
The desk has a heavy duty 14 gauge steel construction with a durable gray powder coat finish. The shop desk provides an organized work area that easily moves anywhere it is needed. It has a weight capacity of 1200 lbs. The top shelf has a 1-1/2" lip on 3 sides and creates an ideal work surface 36" above the floor. The center and bottom shelves have 1-1/2" lips on all 4 sides. (4) 5" x 1-1/4" Polyurethane bolt-on caster (2 rigid, 2 swivel). Includes 4 shelves and 1 drawer. The drawer has a recessed handle, ball bearing slides and includes a lock and 2 keys. The desk ships fully assembled. The drawer ships separately and is easy to attach using fasteners provided.
PRICE
$509.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 20 in |
| Height | 54 in |
| Weight Capacity | 1200 lbs |
Product Details
| Assembly Required | No |
| Type | Mobile Open Leg |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat with Lips |
| Style | Drawer, Shelf |
| Number of Shelves | 3 Bottom, 1 Top |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | PSD-2430-4-D-95 |
| Brand | Durham Mfg. |