Little Giant Enclosed Shop Desk w/ Locking Door & Drawers, 24"W x 22"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This shop desk features an enclosed cabinet with 13 ga expanded metal to provide visibility of the contents. Its all-welded construction ensures items stay secure. All models include a locking cabinet and storage drawer with keys. The riser shelf is 10" deep and 10" above the writing surface. This desk comes with leg levelers that allow height adjustment of the desk surface from 39" to 42".
PRICE
$875.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 22 in |
| Height | 49 - 52 in |
| Weight Capacity | 2000 lbs |
| Weight | 104 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Base |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Drawer, Shelf |
| Country of Origin | USA |
| Number of Shelves | 1 Riser Shelf, 1 Bottom |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | PSX-2224-LLDR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |