Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800347

Global Industrial™ Flat Top Utility Cart w/3 Shelves, 44"L x 25-1/2"W x 35-1/2"H, Black

Product Description
Make your move with this Industrial Strength plastic stock and utility cart. This high quality cart is virtually maintenance free and perfect for industrial, commercial, medical, or food service applications. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features smooth flat top shelf for work surface or easy loading/unloading of oversized cargo and 2-5/8" middle and bottom, leak-proof tray shelves with 2 swivel and 2 rigid non-marking 8" pneumatic wheels provide a smooth ride over rough surfaces. Comfort grip push handle for effortless steering. Color finish: Black. 1 Year Limited Warranty. Patented

Cart Features:
  • Molded-in tablet holder
  • Drill/Cup holder
  • Storage tray
  • (4) Screw driver holders
  • (2) Tool/Bag hooks on left and right ends of the handle


Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. 500 lb. capacity; 250 lb. per shelf evenly distributed, not to exceed overall cart capacity. Easy assembly.

PRICE
$379.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
379.95
Buy 2+ units
359.95Save $20.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width25-1/2 in
Height35-1/2 in
Weight Capacity500 lbs
Weight88 lbs
Wheel Diameter8 in
Shelf Clearance24 in
Shelf Size36 x 24 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeTray
Shelf Capacity250 lbs
ColorBlack
Wheel TypePneumatic
Number of Shelves3
MaterialPlastic
Manufacturers Part Number800347
BrandGlobal Industrial

Warranty

Warranty1 yr