Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB241749

Global Industrial™ Utility Cart w/2 Shelves & 5" Casters, 500 lb. Cap, 34"L x 17-1/2"W x 33"H

Product Description
✓ Leak-proof 2-1/2" deep, top tray
✓ Four 5" non-marking casters
✓ 250 lb. capacity per shelf, evenly distributed

From tools & supplies, to equipment of all varieties, this Global Industrial™ Flat-Top Utility Cart features two shelves & large 5" casters and is perfect for any indoor application where a lot of items need to be safely moved from one location to another. The utility cart has a lightweight design and rugged construction for strength, durability, and a long service life. It is made of a durable, easy-to-clean structural molded foam plastic that won't rust, dent, peel, or chip, so it is virtually maintenance-free. Limited 1-Year Warranty.

  • Two front swivel casters, Two rear fixed casters
  • Comfort-grip push handle for easy steering
  • Molded-in reinforcing ribs add strength & durability
  • Some assembly required
  • Optional accessories include power strip, holders, hooks, & drawers
  • PRICE
    $119.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length34 in
    Width17-1/2 in
    Height33 in
    Weight Capacity500 lbs
    Weight42 lbs
    Wheel Diameter5 in
    Shelf Length30 in
    Shelf Width16 in
    Caster Diameter5 in
    Shelf Size30 x 16

    Product Details

    Assembly RequiredYes
    TypeGeneral Purpose Cart
    Shelf TypeTray
    ColorGray
    Wheel TypeRubber
    Number of Shelves2
    MaterialPlastic
    DescriptionStandard Cart
    FeaturesNo
    Manufacturers Part Number241749
    BrandGlobal Industrial

    Warranty

    Warranty1 yr