Each DEWALT® Pro Accessory is designed and engineered for the professional and Diy pneumatic tool user. They are built with DEWALT® Performance and Quality to last a lifetime at the jobsite, garage, and home. This 5-pc male industrial plug kit delivers 40 SCFM at 90 PSI with a 300 max PSI rating and features a 1/4 in. MNPT inlet.
DEWALT® Industrial Plugs, 1/4" MNPT, Nickel Plated Steel, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
| Tube Size | 1/4 in |
Product Details
| Style | Industrial |
| Interchange | Industrial |
| Type | Industrial Plugs |
| Body Material | Nickel Plated Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | DXCM036-0230 |
| PSI | 300 psi |
| Brand | DeWalt |