Each DEWALT® Pro Accessory is designed and engineered for the professional and Diy pneumatic tool user. They are built with DEWALT® Performance and Quality to last a lifetime at the jobsite, garage, and home. This 2-pack of 1/2 in. MNPT male automotive plugs features a 1/2 in. body and nickel plated steel construction.
DEWALT® Automotive Plug, 1/2" MNPT Male x 1/2" Body, Nickel Plated Steel, Pack of 2
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Nominal Flow Diameter | 1/2 in |
| Thread | 1/2 in |
| Tube Size | 3/8 in |
Product Details
| Style | Automotive |
| Interchange | Automotive |
| Type | Automotive Plug |
| Body Material | Nickel Plated Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | DXCM037-0069 |
| PSI | 300 psi |
| Brand | DeWalt |
Related Products
Aignep USA Reducer 1/2" Male Stud x 3/8" Tube Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight ...
The DEWALT® Automotive Coupler (1/2" FNPT x 1/2" Body) provides maximum airflow capacity for your most demanding air tools using 1/2" automotive plugs. This professional-grade coupler features 1/2" NPT female threads that accepts male-threaded components. The reliable 6-ball design ensures secure connections that engage and disengage quickly. The large 1/2" body delivers exceptional airflow of 100 SCFM @ 90 PSI - perfect for air-intensive tools like large impact wrenches, sanders, and industrial air hammers. Built to withstand pressures up to 300 PSI, this coupler maintains secure ...
The DEWALT® 2-Way 360° Swivel Air Hose Splitter lets you run two air tools at once from a single airline, eliminating the constant switching between tools. The 360° swivel connections prevent your hoses from tangling as you move around your workspace, getting rid of those frustrating knots and kinks. This splitter comes ready to use with one industrial plug and two universal couplers that work with Industrial, Automotive, and ARO fittings - meaning it connects to most air tool setups you already have. Built for professional use with a 300 PSI rating and solid 40 SCFM airflow @ ...
The DEWALT® 3-Way Manifold with Plug & 3 pc. Coupler lets you keep three air tools connected to one compressor line, eliminating the time-wasting task of constantly switching connections. This pre-assembled manifold features three universal couplers and one industrial plug that the user must install, giving you three ready-to-use air ports from a single source. It comes complete with three universal couplers and one industrial plug, so you can start using it immediately with your existing air setup. With a max pressure rating of 300 PSI and airflow capacity of 40 SCFM @ 90 PSI, this ...
The DEWALT® Pro 3-Piece 1/4 in. Industrial Quick-Connector Kit makes it easy to connect air tools to an air hose without discharging the air system. Nickel plating helps prevent corrosion while durable steel construction ensures a longer life. Featuring 1/4 in. NPT fittings with 1/4 in. flow, these connectors deliver 40 SCFM at 90 PSI with a 300 max PSI rating. The set includes one 1/4 in. NPT female coupler and one 1/4 in. NPT male plug for easy, airtight connections.