Advance Controls 105705,Industrial Relay,96 Series,DPDT,Blade Terminal,Top MTD Flange,Coil 24 VAC
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Relay, 96 Series, Type DPDT, Blade Terminal, Top MTD Flange, Coil 24 VAC
ACI General Purpose and Heavy Duty "Ice Cube" Style Industrial Relays are designed for many Industrial, Commercial & HVAC/R applications. These electromechanical relays are design to be interchangeable with most common brands of relays.
ACI General Purpose and Heavy Duty "Ice Cube" Style Industrial Relays are designed for many Industrial, Commercial & HVAC/R applications. These electromechanical relays are design to be interchangeable with most common brands of relays.
PRICE
$9.20
9
9
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | DPDT |
| Package Quantity | 50 Each |
| Features | Top MTD Flange |
| Series | 96 |
| Manufacturers Part Number | 105705 |
| Amperage | 10A / 277VAC,10A / 28 VDC A |
| Brand | Advanced Controls |
| Coil Voltage | 24 VAC V |