Industrial Relay, 96 Series, Type SPDT, Blade Terminal, Basic Relay, Coil 24 VDC
ACI General Purpose and Heavy Duty "Ice Cube" Style Industrial Relays are designed for many Industrial, Commercial & HVAC/R applications. These electromechanical relays are design to be interchangeable with most common brands of relays.
Advance Controls 105795, Industrial Relay, 96 Series, SPDT, Blade Terminal, Basic Relay, Coil 24 VDC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.80
11
11
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | SPDT |
| Package Quantity | 50 Each |
| Features | Basic Relay |
| Series | 96 |
| Manufacturers Part Number | 105795 |
| Amperage | 15A / 240VAC,15A / 28 VDC A |
| Brand | Advanced Controls |
| Coil Voltage | 24 VDC V |