Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169500

MPN #: BA9-1006941

Baileigh Industrial® SB-8 Manually Operated Mini Shear/Brake Combination, 8"L Blade

Product Description
This Manual Press Brake Shear combo is perfect for small arts and crafts projects where a bigger machine wouldn't be as efficient. The SB-8 packs high value into a compact design.

Recommended for: Hobbyists and small shops that make one-off projects or limited runs.

Features:
  • Covered by a 1-year parts warranty
  • 18-gauge aluminum maximum capacity
  • Maximum capacity of 20-gauge copper and brass
  • 8" bed width
  • 7-7/8" blades on the shear
  • 90° maximum bend angle lets you make perfect corners
  • Includes a back gauge for easy repeatability. Just set the depth and tighten it
  • Convenient size of this mini metal shear lets you mount it to your benchtop
  • Durable steel frame helps this combination machine last for years and deliver accurate results
  • Weighs just 27 lbs., so you can take the small press brake and shear with you anywhere


PRICE
$569.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs
Blade Length7-7/8

Product Details

StyleManual
TypeManual
MaterialSteel/Metal
Manufacturers Part NumberBA9-1006941
BrandBaileigh Industrial