Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055771

MPN #: BA9-1010452

Baileigh Industrial Manually Operated Ironworker with Punch Station, 10"W, 3 Stations

Product Description
The versatile SW-22M-P combines the capabilities of 2 machines, the manual sheet metal punch HP-160 and the manual ironworker SW-22M, in one. This solidly-built manual punching and shearing machine will save space in any small shop.
  • Shear station cuts angle iron, flat bar, T-bar, solid round, and solid square stock of varying thicknesses.
  • Includes 9 round punches and dies: 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", and 5/8".
  • Back-stop lets you easily deliver repeatable results for light production work.
  • Material hold-downs ensure straight, clean shearing and punching.
  • Gear transfers the power from your arm to the blades via a sturdy handle.
  • Extra-long handle (longer than we could fit in the picture!) offers more leverage, multiplying your force and eliminating strain.
  • Made from durable plate steel to last for years and remain accurate.
  • Covered by a 1-year parts warranty and lifetime phone support from Baileigh's customer service team.


PRICE
$2,319.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Max Punch Thickness5/8"
Max Lift of Beam2.5 in

Product Details

Country of OriginImport
SeriesIronworker
Manufacturers Part NumberBA9-1010452
No Load Speed3600 RPM
Tooling Stations3
Flat Bar Capacity4" x 5/16"
BrandBaileigh Industrial