Audible Alarms
Availability
Type
Brand
Special Price
Length
Height
Color
Price
Related Products
PLC compatible models Corrosion resistant finish Volume adjustable Completely assembled NEMA Type 4X rated The Edwards 871P DC Series are low-current high decibel panel mount vibrating horns for heavy-duty use. Supplied complete with gasket and UL listed to NEMA 4X enclosure requirements. Designed for semi-flush panel mounting using supplied mounting template or installation on a 4" (102mm) square box. For NEMA 4X installation mount to a NEMA 4X enclosure having a flat smooth surface using supplied 1/8" (3mm) gasket in accordance with the installation instructions provided with the unit. ...
PLC Compatible models Convenient plug-in assembly Corrosion resistant finish Completely assembled Volume adjustable NEMA 4X enclosure The Edwards 876 AC Series are low-current high decibel vibrating horns for heavy-duty use and is UL listed to NEMA 4X enclosure requirements. The die-cast weatherproof box has a durable corrosion resistant electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications. Mount on conduit or to any flat surface. A hole on the top has been drilled and tapped for 3/4" (19mm)-14 NPT conduit. Knockouts are located on the bottom and rear of ...
110 dB at 10 Feet PLC Compatible 55 Tone Capability NEMA Type 3R UL; cUL; CE Approvals The Edwards 5530M Adaptatone Millennium is a heavy duty industrial tone selectable signaling device capable of producing volume controlled high decibel tones. It uses a microprocessor circuit to create 27 distinctive tones selected by setting a dip switch within the unit. The Adaptatone Millennium can be activated from field wired normally open contacts or from a 24 VDC external voltage source such as an output of a PLC. PLC compatibility assures no additional loading resistors or relays are required to ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...
PLC compatible models Corrosion resistant finish Volume adjustable Completely assembled The Edwards 874 AC Series are low-current high decibel surface mount vibrating horns for heavy-duty use. Supplied complete with Adaptaplate for easy installation. Supplied Adataplate allows quick plug-in connection. Horn simply plugs into receptacle on mounting plate. Also mounts on any single gang 3 1/4" (83mm) 3 1/2" (89mm) 4" (102mm) octagon or 4" (102mm) square box. Used in industrial commercial and institutional applications for timing paging and alarm signaling. Applications include equipment ...