Mallets & Soft Face Hammers
Availability
Type
Brand
Length
Height
Price
Related Products
Features: Short handle 27 to 36 HRc hardness Epoxy resin connection guarantees secure shafting Resistant fiberglass handle for work in adverse conditions Bronze-aluminum head prevents material deformations and does not spark on impact Octagonal design decreases the load and balances the force New handle design, with shock absorbent guard included Head Weight: 4 lb. Face diameter: 2" Head length: 5-15/16" Handle length: 12-5/8" Total length: 14-3/8"
ABC Hammers' hot cast polyurethane construction Dead Blow Hammers are engineered to perform better and outlast similar type hammers by 10 - 20 times. High visibility "Red" color makes them easier and quicker to spot on the job. Steel shot filled canister creates a dead blow effect for sustained impact, maximum force and power, reducing rebound and absorbing shock on impact. Polyurethane convex striking face resists chipping, splitting and are cut resistant. Handles have a heat treated steel reinforced rod that provides added strength and safety by resisting breaking on overstrikes. ABC ...
Epoxy resin connection guarantees secure hafting. Carbon steel forged head, quenched and tempered. 50 HRc hardness. Beveled and polished faces.
Integrated silencer minimizes exhaust noise. Short piston strokes for industrial applications. Quick change retainer coupler allows easy accessory change. High sensitivity professional trigger for easy operation. 7-PIECE SET
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is. Features: Brass Head is non-sparking for use near combustible materials and nonmarring to reduce work damage. Unbreakable® Handle Technology - Steel core eliminates breaking during ...