Mallets & Soft Face Hammers
Availability
Material
Brand
Length
Height
Type
Price
Related Products
ABC Hammers' hot cast polyurethane construction Dead Blow Hammers are engineered to perform better and outlast similar type hammers by 10 - 20 times. High visibility "Red" color makes them easier and quicker to spot on the job. Steel shot filled canister creates a dead blow effect for sustained impact, maximum force and power, reducing rebound and absorbing shock on impact. Polyurethane convex striking face resists chipping, splitting and are cut resistant. Handles have a heat treated steel reinforced rod that provides added strength and safety by resisting breaking on overstrikes. ABC ...
Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
The 8 lb. Estwing® Demolition Hammer has a dual-sided chrome steel hammer head for power and accuracy. Each forged head has been hardened and tempered to 50-55 HRC, preventing crack formation. One head side is a standard hammer head, and the other side has an extra-large driving face for improved strike accuracy. The 36" double-injected handle containing over 70% fiberglass with TPR enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The two-handed grip position and textured rubber ensures a comfortable and secure grip. ANSI and BS 876 ...
ABC Hammers ABC14BF 14 lb. Non-Sparking Brass Hammer, 33" Fiberglass Handle Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
The Estwing® 10lbs Demolition Hammer with 36" Fiberglass Handle has a superior design that supersedes ASTM Test requirements with two distinct hammer heads. One side has an extra-large driving face for improved strike accuracy and the other is specially forged into a wedged demolition face to maximize the destructive force. The hammer head is forged to be hardened and tempered to 50-55 HRC, preventing crack formation. The 36" double-injected handle containing over 70% fiberglass with TPR enables a superior grip and shock absorption, reducing strain on the hands and arms during use. ...