Mallets & Soft Face Hammers
Availability
Brand
Type
Material
Length
Height
Price
Related Products
ABC Hammers' hot cast polyurethane construction Dead Blow Hammers are engineered to perform better and outlast similar type hammers by 10 - 20 times. High visibility "Red" color makes them easier and quicker to spot on the job. Steel shot filled canister creates a dead blow effect for sustained impact, maximum force and power, reducing rebound and absorbing shock on impact. Polyurethane convex striking face resists chipping, splitting and are cut resistant. Handles have a heat treated steel reinforced rod that provides added strength and safety by resisting breaking on overstrikes. ABC ...
Features: Short handle 27 to 36 HRc hardness Epoxy resin connection guarantees secure shafting Resistant fiberglass handle for work in adverse conditions Bronze-aluminum head prevents material deformations and does not spark on impact Octagonal design decreases the load and balances the force New handle design, with shock absorbent guard included Head Weight: 4 lb. Face diameter: 2" Head length: 5-15/16" Handle length: 12-5/8" Total length: 14-3/8"
The TOUGHSTRIKE 6 lb. Sledge Hammer is proudly USA Made with US/Global components. It features a 36" fiberglass handle for increased handle strength, a 6 lb. double face forged steel sledge head for maximum durability, overstrike protection to prevent handle breakage, and a epoxy connection for trusted head retention. Most users prefer this hammer for heavy demolition work and driving spikes/wedges. The TOUGHSTRIKE 6 lb. Sledge Hammer is backed by a 15 warranty.
The 8 lb. Estwing® Demolition Hammer has a dual-sided chrome steel hammer head for power and accuracy. Each forged head has been hardened and tempered to 50-55 HRC, preventing crack formation. One head side is a standard hammer head, and the other side has an extra-large driving face for improved strike accuracy. The 36" double-injected handle containing over 70% fiberglass with TPR enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The two-handed grip position and textured rubber ensures a comfortable and secure grip. ANSI and BS 876 ...
Epoxy resin connection guarantees secure hafting. Carbon steel forged head, quenched and tempered. 50 HRc hardness. Beveled and polished faces.