Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sterilite

Model # :WRB2142306

MPN #: 14649006

Sterilite Plastic Industrial Tote, 15 Gal Capacity, 25-3/4"L x 17-1/4"W x 11-7/8"H, Black/Racer Red - Pkg Qty 6

Product Description
Industrial Totes are durable and designed for more active storage needs. Channeled walls provide added strength and help to resist crushing under heavier loads. The contoured end panels create integrated handles for comfortable lifting. Robust latches securely attach the lid to the base while the textured finish provides a non-slip grip. The tight fit drip-resistant lid provides maximum protection against items getting wet. Deep recessed lids allow for secure stacking to maximize available storage space. The design of the lid, as well as key holes, provides options for tie downs to keep totes in place when transporting and storing.

  • Rugged construction to reassure items will be protected
  • Recessed lids allow totes to be stacked efficiently
  • Robust latches secure lid to base and textured finish provides non slip grip
  • Key hole design in lid provides options for tie downs


PRICE
$130.50  Sold in packages of 6 / $21.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/4 in
Width17-1/4 in
Height11-7/8 in
Size (L x W x H)25-3/4 x 17-1/4 x 11-7/8 in
Inside Length20-7/8 in
Inside Width13-5/8 in
Inside Height11-1/8 in
Inside Bottom Length20-7/8 in
Inside Bottom Width13-5/8 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeLatching Lid Storage Container
ColorBlack
StyleLatching Recessed Lid
LidYes
Capacity15 ft³
MaterialPlastic
Package Quantity6
Manufacturers Part Number14649006
BrandSterilite