Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177954

Global Industrial™ Industrial VCI Paper, 60 lbs., 36"W x 200 Yd., Kraft, 1 Roll

Product Description
Use Volatile Corrosion Inhibiting (VCI) paper to cover or wrap ferrous metal parts or surfaces.

Features:
  • Chemically treated paper continuously vaporizes creating an environment that blocks out rust, corrosion and oxidation
  • One square foot of VCI Paper for every one cubic foot of packaging area is recommended
  • Completely wrap for maximum protection


PRICE
$249.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
249.95
Buy 3 units - 5 units
239.95Save $10.00 (4%)
Buy 6+ units
229.95Save $20.00 (8%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200 yd
Width36 in
Basis Weight60 lbs

Product Details

TypeRoll
Package Quantity1 Roll
DescriptionIndustrial VCI Paper Roll
ColorBrown
Manufacturers Part NumberB3177954
BrandGlobal Industrial
RecyclableYes