Model # :WBB2686121
MPN #: 410079
Center-Pull Towel, 2-Ply, 7.6" x 9", White, 600 Towels/Roll, 6 Rolls/CS
Write a Review
|
Questions & Answers (0)
Product Description
A unique construction allows plies of paper to be bonded and embossed together with glue for a softer "at-home" look and feel. The technology used to make these products limits separation of plies and tissue tears for a more pleasant experience.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 450 |
| Width | 7-3/5 in |
| Sheet Width | 7-3/5 in |
| Sheet Length | 9 in |
Product Details
| Style | 2 Ply |
| Size Type | 600 |
| Material | Paper |
| Package Quantity | 6 |
| Description | Center Pull |
| Color | White |
| Manufacturers Part Number | 410079 |
| For Use With | Multifold Hand Towel Dispenser |