Lavi Industries, Adjustable Saddle, Ball, for 1.5" Tubing, Satin Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Custom angles are easy to achieve with our Adjustable Saddle, which allows for the addition of a handrail at almost any custom angle.
PRICE
$66.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Type | Ball Adjustable Saddle |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Satin Stainless Steel |
| Manufacturers Part Number | 44-821/1H |
| Fitting Type | Saddle |
| Brand | Lavi Industries |