Lavi Industries, Saddle Post, 4" Low, for 1.5" Tubing, Satin Stainless Steel
|
Questions & Answers (0)
Product Description
Short Rail Posts are the perfect choice for low walls, curtain rods, and door pulls. Supplied with self-drilling, self-tapping screws. Maximum spacing between brackets is 4 feet. Consult local codes for other requirements.
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Type | Low Saddle Post |
| Material | 316 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Satin Stainless Steel |
| Manufacturers Part Number | 49-348/1H |
| Fitting Type | Saddle |
| Brand | Lavi Industries |