Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Lavi Industries, Flange, Square, for 1.5" Tubing, Polished Brass

Lavi Industries, Flange, Square, for 1.5" Tubing, Polished Brass

Item #: WBB1191577

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.00 up to 15% OFF

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass

Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass

Lavi Industries, Flush Center Post, for 1.5" Tubing, Polished Brass

Lavi Industries, Flush Center Post, for 1.5" Tubing, Polished Brass

Lavi Industries, End Cap, Flush, for 1.5" Tubing, Polished Brass

Lavi Industries, End Cap, Flush, for 1.5" Tubing, Polished Brass

Lavi Industries, End Cap, Flush, for 1" Tubing, Polished Brass

Lavi Industries, End Cap, Flush, for 1" Tubing, Polished Brass

Lavi Industries, Tube, 1.5" x .050" x 4', Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 4', Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Satin Stainless Steel Flat Back Glass Clip For 1/2" Glass

Lavi Industries, Satin Stainless Steel Flat Back Glass Clip For 1/2" Glass

Lavi Industries, Handrail Bracket, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Handrail Bracket, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Polished 316 Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Polished 316 Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Glass Grip, Mini, Flat, Satin Stainless Steel

Lavi Industries, Glass Grip, Mini, Flat, Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lavi Industries, Flange, Square, for 1.5" Tubing, Polished Brass

Versatile flanges are perfect for almost any mounting condition. Supplied with self-drilling, self-tapping screws. Consult local building codes when starting any project.

Weights & Dimensions

  • Dimension W 3.5 in
  • Width 3.5 in
  • Height 1.5 in
  • Thickness .050 in
  • Diameter 1-1/2 in
  • Dimension H 1.5 in

Product Details

  • Brand Lavi Industries
  • Product Type Flange, Square
  • Material Brass
  • Manufacturers Part Number 00-590/1H
  • Color Family Gold
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Loctite 7649 Primer

$17.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Flange, Square, for 1.5" Tubing, Polished Brass

Lavi Industries, Flange, Square, for 1.5" Tubing, Polished Brass

Item #: WBB1191577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lavi Industries, Flange, Square, for 1.5" Tubing, Polished Brass
    Lavi Industries, Flange, Square, for 1.5" Tubing, Polished Brass
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant